Skip to Content
Merck
All Photos(1)

Key Documents

Z530743

Sigma-Aldrich

Space Saver vacuum manifold

positions, 8, L 420 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,490.00

$2,490.00


Check Cart for Availability


Select a Size

Change View
1 EA
$2,490.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.79

$2,490.00


Check Cart for Availability

feature

positions 8

L

420 mm

Looking for similar products? Visit Product Comparison Guide

General description

Designed for laboratories where space is at a premium.
Features:
  • Takes up 35% less space than the traditional 5-position manifold
  • Compact size with ample space for lattice clamps
  • High-vacuum PTFE valves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service