Skip to Content
Merck
All Photos(1)

Key Documents

XX2604735

Millipore

3-place vacuum Manifold

PVC body, General microbiological analysis

Synonym(s):

Filtration manifold, 3-place

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,840.00

$1,840.00


Available to ship on10 April 2025Details


Request more information

Select a Size

Change View
1 EA
$1,840.00

About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

$1,840.00


Available to ship on10 April 2025Details


Request more information

material

PVC body
polypropylene adapter (for hose)
polypropylene handle
stainless steel valve (2-way)

Sterilization Compatibility

autoclavable compatible

H

11.4 cm (4.5 in.)

L

45.1 cm

W

11.4 cm

weight

1.5 kg

input

sample type cosmetics
sample type pharmaceutical(s)
sample type beer
sample type bottled water

fitting

inlet filter holder support for No. 8 silicone perforated stopper
outlet hose adapter(s) for 3/16 - 1/4 in. tubing (each holder has a 3-way valve for venting)

application(s)

bioburden testing
cosmetics
environmental
food and beverages
water monitoring

shipped in

ambient

General description

The filtration manifolds support the simultaneous filtration of three test samples. Millipore glass, plastic, or stainless-steel filter holders fitted with No. 8 perforated stoppers can be used over holder outlets. Manifolds connect to a single vacuum source and use separate control valves at each station for independent operation. Different filtration heads fit both reusable and disposable filtration devices.

Application

The filtrations manifolds are used during contamination monitoring. They are suitable for general microbial analysis of Beer, Bottled Water, Cosmetics, and Pharmaceutical Products, Bioburden Testing, and Water Monitoring.

Preparation Note

Sterilization Method
Cannot be autoclaved

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service