Skip to Content
Merck
All Photos(1)

Key Documents

XX2504700

Millipore

Vacuum Filtration Manifold

6-place, stainless steel, For simultaneous filtration of six test samples

Synonym(s):

Vacuum Filtration unit, 6-Place stainless steel Manifold

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$5,340.00

$5,340.00


Check Cart for Availability

Request more information

Select a Size

Change View
1 EA
$5,340.00

About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

$5,340.00


Check Cart for Availability

Request more information

material

anodized aluminum handle
stainless steel body
stainless steel connector (for hose)
stainless steel plug (for pipe)
stainless steel support (for filter holder)
stainless steel valve (3-way)

H

15.2 cm (6 in.)

L

87.6 cm

W

15.2 cm

weight

7.7 kg

input

sample type bottled water
sample type beer
sample type pharmaceutical(s)
sample type cosmetics

fitting

inlet filter holder support for No. 8 silicone perforated stopper
outlet hose adapter(s) for 3/16 - 1/4 in. tubing (each holder has a 3-way valve for venting)

application(s)

bioburden testing
cosmetics
environmental
food and beverages
water monitoring

shipped in

ambient

General description

The Vacuum filtration Manifold supports filtration of six liquid samples simultaneously. It has six filtration holders made of stainless steel and each holder is fitted with a standard No. 8 perforated stopper over holder outlets. The Manifold connects to a single vacuum source and there are separate control valves at each station for independent operation. The Vacuum filtration Manifold ensures sample integrity and minimizes cross contamination between samples

Application

Vacuum filtrations manifolds are used during hydraulic fluid contamination monitoring. They ensure sample integrity and minimize cross-contamination between the samples.

Features and Benefits

  • Connect six filter holders to one Vacuum source
  • Each vacuum filtration station uses a separate control valve

Preparation Note

Sterilization Method
Autoclave at 121°C

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service