Skip to Content
Merck
All Photos(1)

Documents

Z285218

Sigma-Aldrich

Glas-Col® Series TM hemispherical heating mantle

AC/DC input 110 V AC, for flask size, 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

AC/DC input

110 V (AC)

material

fabric

feature

CE compliant 230 V versions
CSA approved 110 V versions
for flask size 100 mL

manufacturer/tradename

Glas-Col 100B-TM96

availability

not available in EU

parameter

0-450 °C temp. range

output

80 W

Looking for similar products? Visit Product Comparison Guide

General description

Series TM mantles have an aluminum exterior for extreme durability.
  • Interior made from flexible fabrics
  • Maximum 450°C internal operating temperature

All mantles include a 4ft, 3-wire cord and locking connector. A temperature controller is required for operation. The mantle covers the bottom half of single and multi-neck flasks allowing for full view of contents.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service