Skip to Content
Merck
All Photos(1)

Key Documents

SD1P014M04

Millipore

Millivac-Maxi Vacuum Pump, 230 V

Synonym(s):

Millivac-Maxi Pump, Vacuum Pump 230 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,720.00

$3,720.00


Check Cart for Availability


Select a Size

Change View
1 EA
$3,720.00

About This Item

UNSPSC Code:
41105101
eCl@ss:
32012303
NACRES:
VA.01

$3,720.00


Check Cart for Availability

AC/DC input

230 V, 50 Hz

Quality Level

material

PTFE-coated diaphragm
fluoroelastomer FFPM valve

manufacturer/tradename

Millivac

H

14.1 cm

L

36.1 cm

W

9 cm

weight

3.95 kg

fitting

inlet hose connector for 6 mm I.D. tubing

shipped in

ambient

General description

Millivac Mini and Maxi vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.

•Use Millivac Mini Pump to filter water and aqueous solutions
•Use Millivac Maxi Pump to filter larger volumes or viscous solutions
•Millivac Maxi Pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors
•Neither pump requires lubrication and neither is explosion proof

Features & Benefits:
•Lubrication not required
•Quiet, compact design conserves previous lab bench space
•Millivac Maxi pump is gas-tight, has a PTFE-coated diaphragm, and is compatible with slightly aggressive or corrosive gases and vapors

Applications:
Millivac Mini Pump for Water and Aqueous Solutions; Millivac Maxi Pump for Larger Volumes or Viscous Solutions

Principle

Vacuum

Legal Information

Millivac is a trademark of Millivac Instruments, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service