Skip to Content
Merck
All Photos(1)

Key Documents

WHA1980001

Whatman® glass microfiber membrane holder

Stainless Steel Syringe Filter Type, diam. 13 mm

Synonym(s):

Whatman filter, Whatman paper, Z741299, membrane filtration

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$180.00

$180.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$180.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$180.00


Check Cart for Availability

feature

Stainless Steel Syringe Filter Type

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 1980-001
Whatman Article No. 28418651 (US reference)

diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman offers a choice of holders for use with membrane filters.
Vacuum type glass holders
Produced from borosilicate glass and available with a choice of support screen. Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
The sintered glass support is recommended for filtration and biological analysis. The 304 stainless steel support screen is suitable for use with proteinaceous solutions.

Polyester drain discs
For use with membrane hardware where extra support is needed for improved flow rate and throughput. The polyester drain disc is binder free and has a thickness of 100 μm. It provides a flat surface to eliminate filter tearing or rupturing. It is also used as a separator between membrane layers in serial stack filtration applications. This chemically inert support disc is available in a variety of diameters for use in a range of devices.

Applications
  • General laboratory microfiltration
  • Quality control and sterility testing
  • Removal of particulates from HPLC solvents
  • Tissue culture media filtration

Features and Benefits

  • Available in stainless steel and polypropylene with luer fittings for use with a standard syringe.
  • Holders are designed for the quick and easy clarification, sterilization*, and removal of particulates from small volume samples, typically for HPLC applications.
  • Contain PTFE gaskets and O-rings and allow the membrane to be autoclaved in place without the filter sticking to the holder.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service