Skip to Content
Merck
All Photos(2)

Key Documents

Z290467

Sigma-Aldrich

Sigma-Aldrich® vacuum filtration assembly

Sigma-Aldrich® vacuum filtration assembly

for 25 mm filters with glass support, #5 stopper, 125 mL flask (included)

Synonym(s):

Filtration Device, Vacuum Filter Assembly

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$690.00

$690.00


Available to ship on17 April 2025Details



Select a Size

Change View
1 EA
$690.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$690.00


Available to ship on17 April 2025Details


material

glass housing
glass membrane

feature

cap plug seal
graduation

packaging

pkg of 1 ea

bottle capacity

125 mL

funnel capacity

15 mL

neck diam.

27 mm

Looking for similar products? Visit Product Comparison Guide

General description

15 mL funnel top, fritted glass funnel support.
Vacuum filtration apparatus for HPLC solvent purification, particulate analysis, bacteriological studies, radiochemical determinations, quantitative gravimetric analysis, and similar applications. Clamp seals filter membrane between flanges on funnel top and funnel stem.

Includes: Funnel top, funnel stem/membrane support, aluminum clamp, stopper (except standard taper units) and filtration flask (where indicated).

For replacement parts, visit our online glassware catalog at www.sigma-aldrich.com

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. Sydney
    • Review 1
    • Vote 1
    4 out of 5 stars.

    Good, but could be better

    It does everything it's intended to, however everything you want to filter out is vacuumed to the edges of the filter membrane, making it hard to take visual measurements directly from it. If I could ask for anything, please try and make the direction of pull more uniform across the support.
    On the plus side, the glass and clamp are very strong and there is zero leakage. The beaker could be larger though, and this product definitely needs to include a rubber support, as the small size makes it unstable. When filtering large volumes of liquid 100mL+ I'm constantly emptying the flask. If the design could be adapted to a larger beaker, that would be ideal. Glass is always safer when dealing with microplastics :)

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service