Skip to Content
Merck
All Photos(1)

Key Documents

CLS3160152

Pyrex® petri dishes

complete, O.D. × H 150 mm × 20 mm

Synonym(s):

Corning® 3160

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
$480.00
12 EA
$562.00

$480.00


Check Cart for Availability


Select a Size

Change View
24 EA
$480.00
12 EA
$562.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$480.00


Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

packaging

pack of 12

manufacturer/tradename

Corning 3160-152

O.D. × H

150 mm × 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • PYREX® culture dishes are made of clear borosilicate glass.
  • They can withstand repeated sterilization (wet or dry) and are chemically resistant.
  • Beaded edges provide greater mechanical strength and reduce capillary action of condensed moisture.
  • Top marked in blue enamel, bottom in white, enables easier sorting.
  • Bottoms include a triangular, enamel reference point for serial dilutions.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service