Skip to Content
Merck
All Photos(1)

Key Documents

P5856

Sigma-Aldrich

Petri dishes, polystyrene

size 100 mm × 15 mm

Synonym(s):

petri dish, petri plate, petri plates

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$357.00

$357.00


In StockDetails



Select a Size

Change View
500 EA
$357.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

$357.00


In StockDetails


material

circles
polystyrene

sterility

sterile; γ-irradiated

feature

disposable
lid

vertical stacking ring (stackable), recommendedfor manual use


Optically clear with consistently flat bottoms

packaging

pack of 500 ea

dish capacity

~115 mL

dish diam.

100 mm

size


100 mm × 15 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Note: The actual nominal dimensions of these plates possess an inner diameter of 88mm and an outer diameter with lid of 92.4mm.
Designed for easy one hand opening and closing, edges of tops and bottoms are squared off to provide a firm sure grip. Flare and length of lid skirt allows lid to be removed and replaced easily. Dishes have three venting ribs on the underside of the lid to prevent condensation build up.

  • Standard slippable petri dish
  • Clear top and bottom viewing surfaces
  • Disposable (single use) polystyrene petri dish for general microbiological use
  • Molded from medical-grade virgin polystyrene
  • Optically clear
  • Radiation sterilized
  • Contents sterile if sleeve is unopened
  • Ventilation ribs allow for free air circulation and reduce condensation during incubation
  • Flared lid skirt and squared corners for easy one-hand operation, especially with gloves

Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service