Skip to Content
Merck
All Photos(1)

Key Documents

CLS317012

Pyrex® heavy wall drying tray

top W × L × H 305 mm × 457 mm × 72 mm

Synonym(s):

Corning® 3170

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$1,220.00

$1,220.00


Check Cart for Availability


Select a Size

Change View
4 EA
$1,220.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$1,220.00


Check Cart for Availability

material

borosilicate glass

manufacturer/tradename

Corning 3170-12

top W × L × H

305 mm × 457 mm × 72 mm

General description

These heavy duty Pyrex drying tray dishes will withstand hot air or steam sterilization and are useful for drying, staining or developing trays. They can be used with gel electrophoresis or paper chromatography. Do not place over direct heat, for oven use only.

  • reusable
  • heavy duty rim

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service