Skip to Content
Merck
All Photos(1)

Documents

Z717231

Nunc® petri dishes

diam. × H 140 mm × 20 mm, surface area 145 cm2, vented

Synonym(s):

culture dishes, disposable petri dishes, plastic petri dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

material

polystyrene
round

sterility

sterile; γ-irradiated
sterile

feature

lid

packaging

pack of 10 ea
case of 80 ea (Internal pack of 10)

manufacturer/tradename

Nunc 249964

diam. × H

140 mm × 20 mm

dish capacity

~300 mL

dish diam. × H

140 mm × 20 mm

surface area

145 cm2

volume × working volume

250 mL × 35 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc Lab-Tek® and standard petri dishes are optimized for culturing fungi, bacteria and other microorganisms in addition to supporting automated high-throughput (HTS) applications.

  • For culturing of fungi, bacteria and other microorganisms
  • Contact dish useful for sampling in hospital environments (for research use only), as well as in food science and the pharmaceutical industry
  • Perform well in automatic dispensers due to complete flatness and uniform height
  • Available with a moulded grid
  • Deep Petri Dishes allow for longer culture periods
  • Compatible with automated systems

Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.

Legal Information

Lab-Tek is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mark Q Benedict et al.
PloS one, 15(3), e0221838-e0221838 (2020-03-12)
Larval mosquitoes are aquatic omnivorous scavengers which scrape food from submerged surfaces and collect suspended food particles with their mouth brushes. The composition of diets that have been used in insectaries varies widely though necessarily provides sufficient nutrition to allow

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service