Skip to Content
Merck

Skip To

Z374792

Stovall hybridization bottle

size 35 mm × 150 mm , with cap

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
1 ea
Check Cart for Availability
€ 133,00
€ 126,35

About This Item

NACRES:
NB.22
UNSPSC Code:
41121800
Material:
borosilicate glass
Sterility:
non-sterile

€ 126,35

List Price€ 133,00Save 5%
Web-Only Promotion

Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass

sterility

non-sterile

manufacturer/tradename

IBI OVNVS0016

size

35 mm × 150 mm , with cap


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z374806Z374784Z113964
sterility

non-sterile

sterility

non-sterile

sterility

-

sterility

-

material

borosilicate glass

material

borosilicate glass

material

borosilicate glass

material

borosilicate glass bottle

manufacturer/tradename

IBI OVNVS0016

manufacturer/tradename

IBI ACCHOB100

manufacturer/tradename

IBI OVNVS0015

manufacturer/tradename

-

size

35 mm × 150 mm , with cap

size

35 mm × 100 mm , with cap

size

35 mm × 300 mm , with cap

size

-


Still not finding the right product?

Explore all of our products under Stovall hybridization bottle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Hybridization analysis of D4Z4 repeat arrays linked to FSHD.
Ehrlich M
Chromosoma, 116, 107-107 (2007)



Global Trade Item Number

SKUGTIN
Z374792-1EA04061833017203