Skip to Content
Merck
All Photos(1)

Key Documents

L3411

Greiner multiwell plate lids

for standard multiwell plate, non-sterile

Synonym(s):

microplate lids, microtiter plate lids, multiwell plate lids

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€60.40

€60.40


Check Cart for Availability


Select a Size

Change View
100 EA
€60.40

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
colorless wells
size:
96 well
sterility:
non-sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

€60.40


Check Cart for Availability

material

clear polystyrene
colorless wells

sterility

non-sterile

feature

lid

packaging

case of 100

manufacturer/tradename

Greiner 656101

size

96 well

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner multiwell plate lids are made of polystyrene.
  • Corner notches for proper orientation.
  • Robotics-friendly full- and Lo-profile skirt options.
  • Free of detectable RNase and DNase.
Corner notches for proper orientation. Robotics friendly full- and Lo-profile skirt options. RNase and DNase free.
Microplate Lid, Non-Sterile, Single Position, High Profile, without Condensation Rings

Other Notes

Length: 127,5 mm; width: 85 mm; curvature +/- 300 μM. Lid height 9 mm.

Suitability

Non-Sterile Lid for Polystyrene MicroPlates, DNAse/RNAse, Human DNA and Pyrogen free.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. I am interested in these plate lids to fit M2936-100EA Grenier 96-well plates. Do the lids come in a single case of 100 or are they subdivided into 5-lid packages as the plates are?

    1 answer
    1. These plates come in a bulk pack of 100 lids. They are non-sterile.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service