Skip to Content
Merck
All Photos(1)

Key Documents

M8185

Sigma-Aldrich

Greiner 96 well plates, polypropylene

392 μL/well, V-bottom clear wells

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€172.00

€172.00


Check Cart for Availability


Select a Size

Change View
100 EA
€172.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.15
material:
V-bottom clear wells
clear polypropylene
size:
96 wells
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no

€172.00


Check Cart for Availability

material

V-bottom clear wells
clear polypropylene

sterility

non-sterile

feature

lid: no

packaging

case of 100

manufacturer/tradename

Greiner 651201

maximum volume

340 μL

size

96 wells

working volume

335 μL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

96W Microplate, well working volume 50-335 μL; maximum volume 340 μL.
Multiwell plates from Greiner. Standard microplate footprint. DNAse/RNAse free. Non-pyrogenic by LAL method to <0.06 EU/mL. Appropriate for applications requiring increased chemical resistance or heat stability, e.g. liquid storage or compound libraries in drug screening.

Other Notes

96 well microplate, without lid, solid conical (V) bottom well design, chimney style, alphanumeric well coding, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx. 200 μm.

Suitability

Free of detectable DNase/RNase, human DNA and pyrogens

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Are the M8185 plates autoclavable? Can they be used for growing cells?

    1 answer
    1. The M8185 plates, which are Greiner 651201, can be autoclaved. After autoclaving, it should be fine to grow E. coli samples in the wells.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service