Skip to Content
Merck
All Photos(1)

Key Documents

CLS3931

Corning® multiwell plates, plate lids and sealing mats

96 well plate lid, rigid polystyrene low evaporation lid w/ corner notch, condensation rings, sterile, 25/cs

Synonym(s):

96 multiwell plate, 96 well microplate lid, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€139.00

€139.00


Check Cart for Availability


Select a Size

Change View
50 EA
€139.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

€139.00


Check Cart for Availability

material

polystyrene

sterility

sterile

feature

lid

packaging

pack of 25
case of 50

manufacturer/tradename

Corning 3931

size

96 wells

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Lids are made of rigid polystyrene
  • Lids have a corner notch on the A1 corner to correspond to the corner notches found on all Corning® microplates
  • Lids do not fit Corning 2μL 1536 well microplates or 2mL 96 well storage blocks
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service