Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 12 ea | Check Cart for Availability | € 31,40 |
About This Item
€ 31,40
material
high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent
joint
Joints threaded neck (24)
description
Not autoclavable
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2002-0008
capacity
250 mL
General description
Features and Benefits
- Nalgene® narrow-mouth lab-quality bottles are ideal for storing and transporting liquids or dry chemicals in the lab.
- Highly resistant to chemicals, these bottles are excellent for long-term use.
- Includes linerless polypropylene leak-proof closures for preventing sample loss.
- Uniform wall thickness protects against splitting or puncturing.
- Bottles can withstand temperatures in a freezer up to -100°C.
- Manufactured from non-toxic materials.
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature with cap | feature with cap | feature with cap | feature with cap |
| material high-density polyethylene , polypropylene screw closure, translucent , polypropylene cap, round bottle | material high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent | material high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent | material high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent |
| manufacturer/tradename Nalgene® 2002-0008 | manufacturer/tradename Nalgene® 2002-0004 | manufacturer/tradename Nalgene® 2002-0001 | manufacturer/tradename Nalgene® 2002-0016 |
| capacity 250 mL | capacity 125 mL | capacity 30 mL | capacity 500 mL |
| joint Joints threaded neck (24) | joint Joints threaded neck (24) | joint Joints threaded neck (20) | joint Joints threaded neck (28) |
| packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 12 ea | packaging pack of 12 ea |
Still not finding the right product?
Explore all of our products under Nalgene® Lab Quality narrow-mouth HDPE bottles
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B7782-12EA | 04061826742570 |
