Skip to Content
Merck

Skip To

B7407

Nalgene® Lab Quality narrow-mouth HDPE bottles

high-density polyethylene, capacity 30 mL, with cap

Synonym(s):

HDPE bottles, nalgene bottle, nalgene bottles, Nalgene 2002-0001, laboratory container, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
12 ea
Check Cart for Availability
€ 15,20

About This Item

NACRES:
NB.17
UNSPSC Code:
41121800

€ 15,20


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

joint

Joints threaded neck (20)

description

Not autoclavable

feature

with cap

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 2002-0001

capacity

30 mL

General description

Store, ship, and package liquids using highly reliable and durable Nalgene® narrow-mouth HDPE Lab Quality bottles with closure. These semi-rigid, translucent, all-purpose bottles are specifically designed for long-term, demanding lab use and offer excellent chemical resistance. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

Features and Benefits

  • Nalgene® narrow-mouth lab-quality bottles are ideal for storing and transporting liquids or dry chemicals in the lab.
  • Highly resistant to chemicals, these bottles are excellent for long-term use.
  • Includes linerless polypropylene leak-proof closures for preventing sample loss.
  • Uniform wall thickness protects against splitting or puncturing.
  • Bottles can withstand temperatures in a freezer up to -100°C.
  • Manufactured from non-toxic materials.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
B7532B7657B7782
manufacturer/tradename

Nalgene® 2002-0001

manufacturer/tradename

Nalgene® 2002-0002

manufacturer/tradename

Nalgene® 2002-0004

manufacturer/tradename

Nalgene® 2002-0008

material

high-density polyethylene , polypropylene screw closure, translucent , polypropylene cap, round bottle

material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

material

high-density polyethylene , polypropylene cap, polypropylene screw closure, round bottle, translucent

feature

with cap

feature

with cap

feature

with cap

feature

with cap

capacity

30 mL

capacity

60 mL

capacity

125 mL

capacity

250 mL

joint

Joints threaded neck (20)

joint

Joints threaded neck (20)

joint

Joints threaded neck (24)

joint

Joints threaded neck (24)

packaging

pack of 12 ea

packaging

pack of 12 ea

packaging

pack of 12 ea

packaging

pack of 12 ea


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library