Select a Size
| Pack Size | SKU | Availability | Price |
|---|
About This Item
manufacturer/tradename
Specialty Media
Quality Level
input
sample type cardiac stem cell(s)
sample type hematopoietic stem cell(s)
sample type epithelial cells
sample type: mouse embryonic stem cell(s)
sample type mesenchymal stem cell(s)
sample type: human embryonic stem cell(s)
sample type pancreatic stem cell(s)
sample type neural stem cell(s)
sample type induced pluripotent stem cell(s)
shipped in
ambient
storage temp.
15-25°C
General description
Application
Cell Culture
Packaging
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Specialty Media | manufacturer/tradename Specialty Media | manufacturer/tradename Heathrow Scientific HS15981A | manufacturer/tradename Eppendorf® 4423000010 (Global) |
| input sample type cardiac stem cell(s) | input sample type cardiac stem cell(s) | input - | input - |
| shipped in ambient | shipped in ambient | shipped in - | shipped in - |
| storage temp. 15-25°C | storage temp. 15-25°C | storage temp. - | storage temp. - |
| Quality Level 100 | Quality Level 100 | Quality Level - | Quality Level - |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| LS200 | 04053252587184 |


