Skip to Content
Merck
All Photos(1)

Key Documents

1.17291

Millipore

MAS-100 Iso NT® Profinet

with USB, digital I/O and ProfiNet/ProfiBus interfaces

Synonym(s):

MAS-100 Iso NT® Remote Microbial Air Sampler, The MAS-100 Iso NT® including a ProfiNet interface | air monitoring Sigma-Aldrich

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€34,420.00

€34,420.00


Estimated to ship on25 May 2025


Request more information

Select a Size

Change View
1 EACH
€34,420.00

About This Item

UNSPSC Code:
41103403
NACRES:
NA.74

€34,420.00


Estimated to ship on25 May 2025


Request more information

material

hardware

Agency

EN
ISO

feature

installed

manufacturer/tradename

MAS-100 Iso NT®

application(s)

air monitoring
pharmaceutical

compatibility

for use with 90 mm Petri dishes

Looking for similar products? Visit Product Comparison Guide

General description

The MAS-100 ISO NT® control unit with Profinet, is designed to monitor the microbial contamination of ambient air in isolators and RABS at one fixed sampling location. The control unit with electronic and moving blower parts can be located outside the critical zone, while the single sampling head for standard 90 to 100 mm Petri dishes collect samples in the containment zone. The exhaust air of the sampling head is guided through a pipe/tube to the control and exhausted outside of the critical containment.
If necessary, the base unit can be replaced during operation as one valve is still sealing the air duct.
Like for all other MAS-100® air samplers, it′s principle of work is based on the Andersen impaction principle. The perforated lids are made of stainless steel. They are autoclavable and are interchangeable without the need for additional calibration. The system has an integrated mass flow sensor which compensates for environmental temperature and pressure to provide a constant flow rate of 100 Standard Liter/min ±2.5%.
All components in the enclosure are made exclusively of stainless steel and a precision seal without sealing ring between perforated lid and sampling head facilitates cleaning and disinfection. The innovative double valve system enables the sampling heads to be integrated into the decontamination process with VHP. Each unit has both an air and a sterilization pump that operate autonomously. Additional air filters can be installed between sampling head and control unit or at the exhaust of the control unit.
Each sampling head is calibrated for an accurate flow rate automatically with a digital Anemometer such as MAS-100 Regulus or DA-100 NT.
This version is equipped with the following interfaces:

  • RS232.
  • USB.
  • SPS.
  • 9 x digital IN/OUT.
  • Profibus connected to a Profinet converter.

The system can be controlled via an illuminated LCD graphic display user interface.

Application

Scope of delivery:

1 x MAS-100 Iso NT® control unit equipped with RS232; USB, SPS, 9 digital In/Out and Profibus to Profinet interfaces; a USB memory stick including installation manual; user manual and communication manual, which describes the communication protocol used to communicate with the instrument via all available interfaces; Declaration of Conformity; hardcopy of Calibration Certificate for each channel, Calibration certificate of used digital anemometer; Safety Data sheet and Feller correction table

Optional Accessories:

  • Various optional sample base units made of stainless steel are available for selection:
Standard Base for MAS-100 Iso family, stainless with Tri-Clamp device and gasket (order number 1093280001) or Easy clean base for MAS-100 Iso family, stainless steel, with 1 Tri-Clamp device & 1 gasket (order number 117090001).
  • Various Perforated lids made from stainless steel are available for selection:
  • MAS-100 lso NT® Perforated lid, stainless steel, 300-hole edge protected (order number 1091890001); MAS-100 lso NT® Perforated lid, stainless steel, 400-hole edge protected (order number 1092220001) or Perforated lid stainless steel 300x0.6 mm with edge protection and handle (order number 1191540001)
  • MAS-100 lso NT® Dust Cover, Stainless Steel (order number 1096440001)
  • MAS-100 lso NT® Elbow Joint with 2 Tri-Clamps devices (order number 1179820001)
  • Silicone Tubing 3 m (order number ATBTUBE01)
  • HOSE Connector, 1 1/2-inch to 25.4 mm hose, SST316L (Set of 2 - order number FTPF01501)
  • MAS-100 lso NT® Tri-Clamp device, stainless steel (order number 1094400001)
  • MAS-100 lso NT® Silicone Gasket (order number 1170840001)
  • Air Filter: 5" Opticap® XL 5 Capsule Filters (order number KTGRA05TT1) or 10" Opticap® XL 10 Capsule Filters (to be used for filtration of exhaust air of control unit - order number KTGRA10TT1)
  • MAS-100 lso NT® Power Supply (order number 1171820001)
  • MAS-100 lso NT® RS232, cable 10 m (order number 1170980001)
  • MAS-100 lso NT® Remote Control (order number 1171810001)
  • MAS-100 lso NT® IP54 Kit (order number 1171590001)
  • MAS-100 lso NT® Pressure Test Kit (order number 1170850001)
The MAS-100 ISO NT® Control unit with Profinet is used for microbial monitoring of one sampling position in isolators and allows control via HMI panels in a Profinet network. The microbial air sampling devices are extensively used in Pharmaceutical applications.

Features and Benefits

  • Developed according to GAMP 4, fully validated according to ISO 14698 and EN 17141.
  • Can be used in environments of ISO 14644 cleanliness class 5 / GMP Grade A.
  • No moving components (e.g. blower) in the containment
  • Specified for pipes/tubes from collecting head to control unit up to 10m length.
  • Sequentially activated double valve protects the containment from contamination ingress.
  • Active VHP decontamination cycle can be started manually or automatically.
  • Optional installation of environmental protection filters for the processing of highly active substance.

Legal Information

MAS-100 is a registered trademark of MBV AG
MAS-100 ISO NT is a registered trademark of MBV AG
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

accessory

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service