Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 6 rolls | Check Cart for Availability | € 65,70 |
About This Item
product line
MQuant®
Quality Segment
feature
non-bleeding: no, refill
packaging
pkg of 6 rolls
roll L
4.8 m
pH range
1-14
application(s)
agriculture
aquaculture
beverage testing
boiler and cooling water
disinfection control
drinking water
food testing
ground and surface water
milk and dairy products
mineral water
seawater
swimming pools
wastewater
detection method
colorimetric
storage temp.
15-25°C
General description
MQuant® pH indicator papers supplied in rolls are perfectly suited for long-term storage, since they are protected against external influences, such as moisture, light, and ambient gases. These pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. The paper is always ready to use; it is easily pulled out of the plastic reel and can be torn off in the necessary length. The pH value is measured semi-quantitatively by visual comparison of the color formed on the paper with the fields of the color scale. This article contains replacement rolls without color scale for article 10962.
Analysis Note
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| detection method colorimetric | detection method colorimetric | detection method colorimetric | detection method colorimetric |
| feature non-bleeding: no, refill | feature non-bleeding: no | feature non-bleeding: no | feature non-bleeding: no, refill |
| roll L 4.8 m | roll L 4.8 m , with color scale | roll L 4.8 m , with color scale | roll L 4.8 m |
| product line MQuant® | product line MQuant® | product line MQuant® | product line MQuant® |
| Quality Level 100 | Quality Level 100 | Quality Level 100 | Quality Level 100 |
| storage temp. 15-25°C | storage temp. 15-25°C | storage temp. 15-25°C | storage temp. 15-25°C |
Still not finding the right product?
Explore all of our products under pH-indicator paper pH 1 - 14 Universal indicator
Storage Class
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 1102320001 | 04022536122854 |

