Skip to Content
Merck
All Photos(1)

Key Documents

Z675539

Polypropylene carboy with spigot

size 10 L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€193.00

€193.00


Check Cart for Availability


Select a Size

Change View
1 EA
€193.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

€193.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F11846-0025

size

10 L

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-duty carboys have a molded-in, threaded bung that receives the spigot. All polypropylene construction is autoclavable 121°C (250°F) and chemical resistant. When autoclaving, do not install cap.
  • Single-handed spigot control for simple dispensing
  • 83 mm cap seals with a silicone gasket
  • Two large handles for transport or pouring

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service