Skip to Content
Merck

Skip To

C6067

Nalgene® Lowboy carboy with spigot

nominal capacity 8 L (2 gal), high-density polyethylene

Synonym(s):

carboys, Nalgene 2323-0008, container with spigot, container with tap, large capacity liquid container

Sign In to View Organizational & Contract Pricing.

About This Item

NACRES:
NB.35
UNSPSC Code:
41121820


material

high-density polyethylene , polypropylene spigot and screw closure

description

Not recommended for use with most organic solvents

manufacturer/tradename

Nalgene® 2323-0008

L × W × H

6 1/2 in. (165 mm) × 14 1/2 in. (368 mm) × 12 in. (305 mm)

nominal capacity

8 L (2 gal)

General description

Fits into tight places and can be stacked three high. Integral handgrip for safe and easy transport. Tolerant of strong acids and bases.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
Z382035Z360279C7067
material

high-density polyethylene , polypropylene spigot and screw closure

material

polypropylene copolymer bottle (PPCO), polypropylene spigot and screw closure

material

polypropylene , polypropylene spigot and screw closure

material

low-density polyethylene , polypropylene spigot and screw closure

description

Not recommended for use with most organic solvents

description

Not recommended for use with most organic solvents

description

-

description

-

manufacturer/tradename

Nalgene® 2323-0008

manufacturer/tradename

Nalgene 2324-0015

manufacturer/tradename

Nalgene 2319-0130

manufacturer/tradename

Nalgene 2318-0130

L × W × H

6 1/2 in. (165 mm) × 14 1/2 in. (368 mm) × 12 in. (305 mm)

L × W × H

8 in. (203 mm) × 14 1/2 in. (368 mm) × 14 1/2 in. (368 mm)

L × W × H

-

L × W × H

-

nominal capacity

8 L (2 gal)

nominal capacity

15 L (4 gal)

nominal capacity

50 L (13 gal)

nominal capacity

50 L (13 gal)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library