Skip to Content
Merck
All Photos(1)

Key Documents

Z675555

Polypropylene carboy

size 10 L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€110.00

€110.00


Check Cart for Availability


Select a Size

Change View
1 EA
€110.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

€110.00


Check Cart for Availability

manufacturer/tradename

Bel-Art F10794-0025

size

10 L

Looking for similar products? Visit Product Comparison Guide

General description

All polypropylene construction is autoclavable 121°C (250°F) and chemical resistant. When autoclaving, do not install cap.
  • 83 mm cap seals with a silicone gasket
  • One large handle for transport or pouring

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

  1. How does this product interact with concentrated bleach?

    1 answer
    1. If the sodium hypochlorite (bleach) concentration is 20% or less, the chemical compatibility is excellent. If the sodium hypochlorite concentration is 100%, then the chemical compatibility is less optimal.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service