Skip to Content
Merck
All Photos(1)

Key Documents

Z223719

Sigma-Aldrich

Aldrich® mini gas bubbler

capacity 4 mL

Synonym(s):

bubblers, scientific bubblers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€107.00

€107.00


Check Cart for Availability


Select a Size

Change View
1 EA
€107.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€107.00


Check Cart for Availability

capacity

4 mL

Related Categories

General description

For bubble counting.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the diameter of the inlet and outlet? What is the inner diameter of the hose that I need to connect it.

    1 answer
    1. Please see the image below regarding the dimensions of this product. 1/4” is equivalent to approximately 6mm, and 9mm is equivalent to approximately 3/8”. The type of tubing needed will depend on the I.D.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service