Skip to Content
Merck
All Photos(2)

Key Documents

Z557870

Sigma-Aldrich

Stainless steel bubbler

capacity 100 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,090.00

€3,090.00


Check Cart for Availability


Select a Size

Change View
1 EA
€3,090.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€3,090.00


Check Cart for Availability

material

316L stainless steel
Kel-F valve seat

capacity

100 mL

port size

1/2 in.

valve size

1/4 in. , 2

wall thickness

0.065 in.

Looking for similar products? Visit Product Comparison Guide

General description

Designed to deliver our ultra high-purity organometallic precursors to the reaction zone during the fabrication process. All of our volatile precursors can be prepackaged in these bubblers to ensure you are getting the highest quality material available. In addition to our standard sizes, we can custom build bubblers to your equipment specifications.

  • Vertical, dual-valve bubblers equipped with a 1/2 in. fill port and 1/4 in. VCR inlet and outlet valves
  • Electropolished 316L stainless steel, free from mechanical defects and foreign chemical contaminants
  • Sealed in a clean-room environment to ensure product quality and integrity
  • Pneumatically tested to ensure leak-free service
  • Not DOT rated

"the product is not exact as shown; the inlet and outlet have female VCR fittings."

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Can I have a custom bubbler made?

    1 answer
    1. In addition to our standard sizes, Sigma-Aldrich can custom build bubblers to your equipment specifications.  You can email your dimensions to [email protected].

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service