Skip to Content
Merck
All Photos(1)

Key Documents

Z169153

Sigma-Aldrich

Aldrich® large glass beaker

capacity 10 L

Synonym(s):

Large Glass Beaker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€615.00

€615.00


Check Cart for Availability


Select a Size

Change View
1 EA
€615.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€615.00


Check Cart for Availability

material

borosilicate glass

feature

graduations: no

manufacturer/tradename

Sigma-Aldrich

H × O.D.

340 mm × 225 mm

capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-wall, borosilicate glass, non-graduated.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service