Skip to Content
Merck
All Photos(1)

Documents

Z740593

Sigma-Aldrich

Aldrich® Essentials beaker, Berzelius

tall form, capacity 25 mL, volume 5-15 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 5 mL

packaging

pkg of 12 ea

manufacturer/tradename

Sigma-Aldrich

volume measuring range

5-15 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate glass, Berzelius, tall form beaker with reference graduations and pour spout. Standard uniform walls and flat bottom for even heat distribution.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service