Skip to Content
Merck
All Photos(1)

Key Documents

Z740590

Sigma-Aldrich

Aldrich® Essentials beaker, Griffin

low form, capacity 5000 mL, subdivision, 250 mL (graduations: 250-4500 mL)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€86.80

€86.80


Estimated to ship on05 May 2025



Select a Size

Change View
1 EA
€86.80

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€86.80


Estimated to ship on05 May 2025


material

borosilicate glass

feature

subdivision 250 mL (graduations: 250-4500 mL)

packaging

pkg of 1 ea

manufacturer/tradename

Sigma-Aldrich

capacity

5000 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Borosilicate glass, Griffin style, low form beakers with reference graduations and pour spout. Uniform, standard walls and flat bottom for even heating. Meet ASTM E960 designation.

Other Notes

Browse all glass beakers

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the dimensions of item Z740590-1EA, Aldrich® Essentials beaker, Griffin?

    1 answer
    1. The dimensions for the 5000ml beaker are as follows:
      Outer diameter (OD): 170mm
      Height: 270mm

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service