Skip to Content
Merck
All Photos(1)

Key Documents

BR91224

BRAND® glass beaker with spout, low form

volume 100 mL, with graduation

Synonym(s):

Beakers, Glass

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€89.50

€89.50


Check Cart for Availability


Select a Size

Change View
10 EA
€89.50

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€89.50


Check Cart for Availability

material

borosilicate glass 3.3

feature

with graduation

manufacturer/tradename

BRAND 91224

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® glass beaker with spout, low form is made of Borosilicate glass 3.3. DIN EN ISO 3819.
  • Beakers are graduated and have a spout.
  • Available as 10 units per pack with each beaker measuring 100 mL nominal volume.
  • Height 70 mm with an outer diameter of 50 mm.

Other Notes

Browse all glass beakers

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service