Skip to Content
Merck
All Photos(3)

Key Documents

DWK291189105

DURAN® membrane screw cap

polypropylene, GL 80 cap, pore size 0.2 μm

Synonym(s):

291189105

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
€23.80

€23.80


Check Cart for Availability


Select a Size

Change View
2 EACH
€23.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€23.80


Check Cart for Availability

material

polypropylene

sterility

non-sterile

packaging

case of 2 ea

manufacturer/tradename

DURAN® 291189105

pore size

0.2 μm pore size

fitting

GL 80 cap

Looking for similar products? Visit Product Comparison Guide

General description

Venting membrane improves autoclaving safety and storage of sterile liquids in GL32 bottles and erlenmeyers. Reduce contamination risk in autoclaving, as the 0.2 um membrane permits pressure equalization with screw tight sealing. Ingress of liquids or solids is prevented and the bottle contents remain sterile.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service