Skip to Content
Merck
All Photos(1)

Documents

BR114524

BRAND® test tube, graduated, glass

capacity 30 mL, with PP-stopper NS 14/23

Synonym(s):

Test tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

material

borosilicate glass tube
cap (taper)
colorless tube
polypropylene cap
round bottom
white cap

sterility

non-sterile

feature

graduations
neck thread Push fit
with PP-stopper NS 14/23

packaging

pack of 10 ea

manufacturer/tradename

BRAND 114524

capacity

30 mL

diam. × L

19 mm × 220 mm

fitting

(NS 14/23)

Looking for similar products? Visit Product Comparison Guide

General description

Graduation of approx. volume and inscriptions in high contrast white enamel. Wall thickness approx. 1.2 mm.

Features and Benefits

  • BRAND® graduated test tubes are versatile to fit most laboratory applications.
  • Manufactured from clear borosilicate glass for easy viewing of contents.
  • Includes a polypropylene cap for optimal sample recovery.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service