The measurements are listed in the 'PROPERTIES' section as follows:
O.D. × L: 24 mm × 150 mm
capacity: 50 mL
tube diam.: 18 mm
wall thickness: 1.2 mm
SLW1620/20M
Pyrex® Test tubes, with rim, medium wall
50 mL
Synonym(s):
Pyrex, SciLabware 1620/20M
Select a Size
€190.00
Select a Size
About This Item
€190.00
Recommended Products
material
beaded neck neck
borosilicate glass tube
colorless tube
sterility
non-sterile
feature
graduations: no
Push fit
packaging
pack of 100 ea
manufacturer/tradename
SciLabware 1620/20M
O.D. × L
24 mm × 150 mm
capacity
50 mL
50 mL
tube diam.
18 mm
wall thickness
1.2 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Conforms to ISO 4142
- High quality test tubes designed and constructed for optimum performance
- Manufactured from Pyrex borosilicate glass which gives superior performance to neutral borosilicate and soda-lime glass
- Allows use at temperatures up to 500 deg. C
- Excellent resistance to chemical attack
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Buenos días, nos pueden indicar exactamente las medidas del tubo. diàmetro externo y largada. gracias
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service