Skip to Content
Merck
All Photos(1)

Key Documents

BR114508

BRAND® test tube, graduated, glass

capacity 10 mL, with PP-stopper NS 12/21

Synonym(s):

Test tubes, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€109.00

€109.00


Check Cart for Availability


Select a Size

Change View
10 EA
€109.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

€109.00


Check Cart for Availability

material

borosilicate glass tube
cap (taper)
colorless tube
polypropylene cap
round bottom
white cap

sterility

non-sterile

feature

graduations
neck thread Push fit
with PP-stopper NS 12/21

packaging

pack of 10 ea

manufacturer/tradename

BRAND 114508

capacity

10 mL

diam. × L

15 mm × 165 mm

fitting

(NS 12/21)

Looking for similar products? Visit Product Comparison Guide

General description

Graduation of approx. volume and inscriptions in high contrast white enamel. Wall thickness approx. 1.2 mm.

Features and Benefits

  • BRAND® graduated test tubes are versatile to fit most laboratory applications.
  • Manufactured from clear borosilicate glass for easy viewing of contents.
  • Includes a polypropylene cap for optimal sample recovery.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service