Skip to Content
Merck
All Photos(1)

Key Documents

SLW1628/06M

Pyrex® Test tubes with standard ground stoppers

graduated, 5 mL

Synonym(s):

Pyrex, SciLabware 1628/06M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€187.00

€187.00


Check Cart for Availability


Select a Size

Change View
10 EA
€187.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

€187.00


Check Cart for Availability

material

borosilicate glass tube
colorless tube
polyethylene stopper

Joint

joint stopper10/19

sterility

non-sterile

feature

graduated
graduations
Push fit

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1628/06M

O.D. × L

13 mm × 100 mm

capacity

5 mL
5 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • With white enamel graduations to indicate capacity
  • Pyrex borosilicate glass construction provides excellent resistance to chemical attack and thermal shock
  • Supplied with interchangeable polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service