This product does include canisters and has a neck diameter of 2.5 inches, making storage of cells or samples impractical. Please refer to the product drawing below. The LD35 liquid dewar is primarily designed for storing and dispensing liquid nitrogen. The Worthington HC series feature wide mouth openings more suited for cold storage.
Z743993
Worthington LD Series Liquid Nitrogen Dewars
LD35, beaker style, capacity 35 L
Synonym(s):
Dewar for liquid nitrogen, Liquid nitrogen dewars
About This Item
Recommended Products
feature
beaker style
packaging
pack of 1 ea
manufacturer/tradename
Worthington 35LDB
technique(s)
cryopreservation: suitable
H × D
26.3 in. × 18.8 in.
capacity
35 L
neck size
2.5 in. , diameter
weight
35.1 lb
Looking for similar products? Visit Product Comparison Guide
General description
- Provides high thermal efficiency
- Ribbed, high-strength aluminum body, magniformed neck tube design, and durable paint make these dewars rugged
- Easy to operate design features a lightweight snap-on cap and necktube provides a tight closure and easy access
- Provides maximum holding times with superior vacuum performance and insulation
- Accessories sold separately
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Does it include the canisters? If yes, how many canisters and what is the diameter of canister? Thank you
1 answer
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service