Skip to Content
MilliporeSigma
All Photos(1)

Documents

F9143

Sigma-Aldrich

Worthington LD Series Liquid Nitrogen Dewars

LD10, beaker style, capacity 10 L

Synonym(s):

cryo dewar, cryogenic storage, cryopreservation container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

aluminum flask

Joint

Joints neck (51)

packaging

pack of 1 ea

manufacturer/tradename

Worthington 10LDB

technique(s)

cryopreservation: suitable

capacity

10 L

flask I.D. × depth

29.0 cm (11.4 in.) × 59.7 cm (23.5 in.)

neck I.D.

5.1 cm (2 in.)

Looking for similar products? Visit Product Comparison Guide

General description

LD Series Liquid Nitrogen Dewars are designed for storage of small quantities of liquid nitrogen.
High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.

Features and Benefits

  • Includes a lightweight Snap-On cap for sample protection.
  • Superior vacuum performance provides maximum holding times and ultimate thermal protection.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service