Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z373206

Sigma-Aldrich

Plant tissue culture system temporary immersion

pore size 1 μm, filter diam. 37 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41161500
NACRES:
NB.22

filter diam.

37 mm

pore size

1 μm

application(s)

agriculture

Related Categories

General description

Nourish and oxygenate plant cultures by intermittent immersion in medium with the easy to use RITA® system. The 0.9 L vessel holds cultures on a screen disc or in a basket. Low pressure, sterile filtered air is pumped into the chamber, forcing the liquid medium up and bathing the culture.

The air flow oxygenates and agitates the medium. When the flow is turned off, pressure drops, and the medium returns to the bottom of the vessel. All components are autoclavable and reusable.

Using manifold and solenoid valves, one air pump can operate several vessels automatically. Manifold, air pump, inlet and outlet filters are not included.

The RITA® temporary immersion system for in vitro plant culture ensures improved yields compared with culture on a gel medium.

  • Simple plant and medium handling
  • Improved nutrition: the plant is in close contact with the medium during the immersion process
  • The plant is covered by a capillary film (Polysulfone) throughout the remaining period of its immersion
  • Marked reduction in asphyxiation
  • Complete renewal of the culture atmosphere on each immersion
  • Control of morphological processes by modifying immersion frequency and duration
  • The two Inlet and Outlet filters have a pore size of 1 μm and are 37 mm in diameter

Legal Information

RITA is a registered trademark of Vitropic S.A.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service