Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z323225

BRAND® wide-mouth bottles with screw cap, PTFE

capacity 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PTFE bottle
PTFE cap
round bottle
white bottle
wide-mouth bottle

Joint

joint threaded neck

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 130538

capacity

100 mL

diam. × H

52 mm × 88 mm

neck I.D.

35 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® wide-mouth bottles are ideal for safe transport and storing of liquids and powders.
  • Polytetrafluoroethylene (PTFE) material offers high chemical and thermal resistance.
  • Sturdy, strong-walled designed bottles include a screw cap for sample protection.
  • Wide-mouth facilitates easy access to samples.

Other Notes

BR130538 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service