Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polypropylene cap, round bottle, translucent
joint
Joints threaded neck (53)
agency
suitable for EPA OTM-45
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2104-0016
bottle diam. × H
73 mm × 168 mm
capacity
500 mL
application(s)
PFAS testing
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 500 mL, translucent, with cap, pack of 12 ea | description capacity 125 mL, translucent, with cap, pack of 12 ea | description capacity 250 mL, translucent, with cap, pack of 12 ea | description capacity 1,000 mL, translucent, with cap, pack of 6 ea |
| manufacturer/tradename Nalgene® 2104-0016 | manufacturer/tradename Nalgene® 2104-0004 | manufacturer/tradename Nalgene® 2104-0008 | manufacturer/tradename Nalgene® 2104-0032 |
| feature with cap | feature with cap | feature with cap | feature with cap |
| material polypropylene cap, translucent , round bottle | material polypropylene cap, round bottle, translucent | material polypropylene cap, round bottle, translucent | material polypropylene cap, round bottle, translucent |
| capacity 500 mL | capacity 125 mL | capacity 250 mL | capacity 1,000 mL |
| joint Joints threaded neck (53) | joint Joints threaded neck (38) | joint Joints threaded neck (43) | joint Joints threaded neck (63) |
| bottle diam. × H 73 mm × 168 mm | bottle diam. × H 50 mm × 99 mm | bottle diam. × H 61 mm × 131 mm | bottle diam. × H 91 mm × 199 mm |
Still not finding the right product?
Explore all of our products under Nalgene® wide mouth Lab Quality HDPE bottle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
