Skip to Content
MilliporeSigma
All Photos(1)

Documents

89756

Supelco

Micro particle size standard based on polystyrene monodisperse

analytical standard, size: 6.0 μm

Synonym(s):

Monodisperse polystyrene latex particles (6.0 μm), monodisperse polystyrene microbeads (6.0 μm), monodisperse polystyrene microspheres (6.0 μm), polystyrene monodisperse microparticles (6.0 μm), Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

crosslinking

0 % cross-linked

concentration

2% (solids)

particle size

6.0 μm std dev <0.1 μm, coeff var <2%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Monodisperse polystyrene based micro particles (size: 6.0 μm) are a particle size standard, ideal for profiling particle size distribution (PSD) of test samples.

Application

Used to calibrate, qualify and monitor the performance of particle size analyzers, surface scanning instruments and particle counters.
Monodisperse polystyrene latex particles can also be used to:
  • investigate their effect on laser-induced breakdown spectroscopy (LIBS) emissions.
  • study the effect of polystyrene microplastics on microalgal photosynthesis and growth and oyster reproduction.

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL pack size as a neat sample

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
  • Transmission electron microscopy (TEM)
  • Scanning electron microscope
  • Light microscopy
  • Coulter counter with MDF-system
Calibration of equipment is carried out with NIST-respectively BCR-particle size standards.

Legal Information

Coulter is a trademark of Beckman Coulter, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Do plastic particles affect microalgal photosynthesis and growth?
Sjollema SB, et al.
Aquatic Toxicology (Amsterdam, Netherlands), 170, 259-261 (2016)
Oyster reproduction is affected by exposure to polystyrene microplastics
Sussarellu R, et al.
Proceedings of the National Academy of Sciences, 113(9), 2430-2435 (2016)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service