Skip to Content
MilliporeSigma

79166

Micro particles based on polystyrene

size: 3 μm

Synonym(s):

Latex beads from PS

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41116105
NACRES:
NA.21
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Level

form

aqueous suspension

crosslinking

0 % cross-linked

concentration

10% (solids)

particle size

3 μm std dev <0.1 μm, coeff var <3%

density

1.05 g/cm3

storage temp.

2-8°C

General description

Micro Particles or Latex Beads, commonly known as polystyrene microparticles, are negatively charged colloidal particles. The microparticles are produced through a polymerization reaction of styrene under controlled conditions. The conducive environment of the reaction induces spontaneous coalescent bead formation. Micro Particles or Latex beads are supplied in aqueous solutions composed of polymer particles with water. Polystyrene′s refractive index at 589 nm is 1.5905 and 1.602 at 486 nm.

Application

Micro Particles or Latex Beads is used for a wide variety of applications like:Electron Microscopy.Cell Counter Calibration.Immunodiagnostics, especially for latex agglutination tests, andPhagocytosis Research.

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Yawei Liu et al.
ACS nano, 14(2), 1508-1519 (2020-02-14)
Micron-sized lasers fabricated from upconverting nanoparticles (UCNP) coupled to whispering gallery mode (WGM) microresonators can exhibit continuous-wave anti-Stokes lasing useful for tracking cells, environmental sensing, and coherent stimulation of biological activity. The integration of these microlasers into organisms and microelectronics



Global Trade Item Number

SKUGTIN
79166-5ML-F04061838211231
79166-10ML-F04061838211224