Skip to Content
MilliporeSigma
All Photos(1)

Documents

87896

Supelco

Micro particle size standard based on polystyrene monodisperse

analytical standard, size: 20.0 μm

Synonym(s):

Monodisperse polystyrene latex particles (20.0 μm), monodisperse polystyrene microbeads (20.0 μm), monodisperse polystyrene microspheres (20.0 μm), polystyrene monodisperse microparticles (20.0 μm), Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

crosslinking

2 % cross-linked

concentration

2% (solids)

particle size

20.0 μm std dev <0.4 μm, coeff var <2%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Monodisperse polystyrene based micro particles (size: 20.0 μm) are a particle size standard, designed for identifying the particle size distribution (PSD) profile of test samples.

Application

Fit for use in equipment particle size calibration.
Also used to:
  • standardize methods of size-dependent chromatographic separations.
  • validate the Airy Disc First Fringe (ADFF) analysis technique based on size measurements.
  • determine the impact of polystyrene microplastic exposure on feeding capacity of marine copepod Calanus helgolandicus.
  • produce monolayers in the synthesis of 2D nanomaterials coated micromotors

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL pack size as a neat sample

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
  • Transmission electron microscopy (TEM)
  • Scanning electron microscope
  • Light microscopy
  • Coulter counter with MDF-system
Calibration of equipment is carried out with NIST-respectively BCR-particle size standards.

Legal Information

Coulter is a trademark of Beckman Coulter, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

2D nanomaterials wrapped janus micromotors with built-in multiengines for bubble, magnetic, and light driven propulsion
Yuan K, et al.
Chemistry of Materials, 32(5), 1983-1992 (2020)
The impact of polystyrene microplastics on feeding, function and fecundity in the marine copepod Calanus helgolandicus
Cole M, et al.
Environmental Science & Technology, 49(2), 1130-1137 (2015)
Capillary hydrodynamic chromatography reveals temporal profiles of cell aggregates
Tang R-Y, et al.
Analytica Chimica Acta, 910, 75-83 (2016)
Growth phenotype screening of Schizosaccharomyces pombe using a Lensless microscope
Penwill AL, et al.
Biosensors And Bioelectronics, 54(8), 345-350 (2014)
Growth phenotype screening of Schizosaccharomyces pombe using a Lensless microscope
Penwill LA, et al.
Biosensors And Bioelectronics, 54, 345-350 (2014)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service