Skip to Content
MilliporeSigma
All Photos(11)

Documents

ZEQ7016T0C

Milli-Q

Milli-Q® EQ 7016 Ultrapure and Pure Water Purification System

The Milli-Q® water system produces ultrapure (Type 1) and pure (RO, Type 3) water from tap water with a production flow rate up to 16 L/hour.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104206
NACRES:
NB.85

AC/DC input

100 V / 230 V, 50-60 Hz

Quality Level

product line

Milli-Q® EQ

packaging

pkg of 1 unit

parameter

<2 L/min distribution flow rate (from POD)
<2 L/min product water instant delivery rate
16 L/hr make-up flow rate
28.7 kg operating weight (63.3 lb) (system and system mounted POD)
300 L/day max. usage

resistivity

18.2 MΩ-cm, @25oC (Product Water)

system H

49.8 cm (19.6 in.)
76.7 cm (30.2 in.) , with POD on top position

system depth

38 cm (15 in.)
55.6 cm (21.9 in.) , with POD attached

system width

37.5 cm (14.8 in.)
44.4 cm (17.5 in.) , with POD attached

total organic carbon (TOC) residue

≤5 ppb (Product Water)

input

feed water nature potable tap water
feed water nature potable tap water

output

product water quality: type 3 water (RO water)
product water quality: type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm at 25 °C (Ultrapure Water)

General description

Milli-Q® EQ 7016 ultrapure water purification system delivers ultrapure (Type 1) and pure (Type 3) water from tap water.

A range of intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint compared to the previous generation Milli-Q® Direct system.

The system features three distinct components that can be remotely installed from the purification unit:
  • A large, 7-inch (~18 cm) touchscreen interface that allows intuitive system control, rapid data access, and at-a-glance quality monitoring can be placed up to 3 m from the system.
  • The ergonomic Q-POD® dispenser provides 3 flow rates, ‘Check & Dispense’ lights, and final polishing adapted to application needs. It can be mounted on the system or wall-mounted up to 3 m from the system.
  • An intelligent pure water storage tank that provides maximum protection from external sources of contamination.

Application

This high-quality Milli-Q® ultrapure water system is flexible, intuitive and reliable. Ultrapure water produced by this system is used for sensitive analytical techniques including HPLC, UHPLC, IC, and other types of chromatography, as well as for elemental analysis techniques such as AAS and ICP-MS.

It is also recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods.

Reverse osmosis (RO, Type 3) water produced by this system can be used for equipment feed, vivarium, aquatic habitats and plants.

Features and Benefits

  • Delivers ultrapure water directly from a tap water source.
  • Intelligent pure water storage solution provides multi-targeted protection to safeguard water quality.
  • IPAK Meta® and IPAK Quanta® polishing cartridges remove ions from pure water down to trace level.
  • The Q-POD® dispenser offers agile delivery of water at 3 manually adjustable flow rates.
  • ‘Check & Dispense’ lights on the Q-POD® arm ensure system readiness and an optimal dispense.
  • One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments.
  • The dispenser and HMI touchscreen can be installed up to 3 m distance from the system.
  • Delivers consistent low total organic carbon (TOC = 5 ppb) ultrapure water.
  • A user-friendly, intuitive HMI touchscreen simplifies system use and data access.
  • At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface.
  • Inline proprietary TOC indicator measures at the point of use. The measure appears on the display 90 seconds after each dispense.
  • e-Sure tags present on all system consumables including Application POD-Paks give full data traceability.
  • Flexible, space-saving installation options: on or under the bench, or wall mount.
  • A convenient hands-free dispensing foot pedal option reduces the risk of contamination.
  • Lab Close mode minimizes water and energy consumption when the system is not used for extended periods.
  • Easy and carefree maintenance: Automatic alerts notify the need for cartridge replacement.
  • Manufactured in an ISO 9001 and ISO 14001 certified production site.
  • Select from a full range of services, including time-saving MyMilli-Q Digital Services.

Components

  • A specific country box with the user manual in the local language and a power cord adapted to the local electrical network needs to be ordered in addition to this catalog number.
  • The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
  • This catalog number contains the water purification unit and the HMI touchscreen.
  • This catalog number does not include the ultrapure water Q-POD® dispenser, consumables, accessories, and other services that may be required for the installation and the correct operation of the water purification unit over time.
  • Because our customers each have specific purified water needs, we recommend that you have your purchase validated by one of our specialists. We remain at your disposal to advise you, do not hesitate to Contact Us!

Other Notes

For more information on this product please contact our Technical Service Team

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
MyMilli-Q is a trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis

Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis

Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis

Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis

See All

Related Content

How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.

How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.

How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.

How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service