Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ZFC0NN5ST

Milli-Q

Connector 5m

Connects a system to a tank, for use with Milli-Q® IQ/IX/EQ series

Synonym(s):

Connector 5m system to tank

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104214
NACRES:
JA.13

feature

For System to tank connection

manufacturer/tradename

Milli-Q®

cable L

5 m

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

Looking for similar products? Visit Product Comparison Guide

General description

This 5 m connector is an installation accessory used to connect a tank to Milli-Q® IQ 7000/03/05/10/15, Milli-Q® IX 7003/05/10/15 and Milli-Q® EQ 7000/08/16 water systems. It groups hydraulic and electrical connections in a sleeve that is 5 m in length.A 2 m long version of the connector(ZFC0NN2ST) is also available.

Features and Benefits

  • Lets you install a tank up to 5 m distance from the system
  • Achieve a clean installation and clear integration by grouping tubings and cables in a single white sleeve

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service