Skip to Content
MilliporeSigma
All Photos(1)

Documents

TANKT0PEQ

Milli-Q

Milli-Q® EQ Storage Tank Top Assembly without ASM

Protects stored pure water from airborne contaminants

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

feature

Allows you to connect up to 3 water purification systems to one tank (25 L, 50 L or 100 L)

manufacturer/tradename

Milli-Q®

tank depth × H

26.0 cm (10.2 in.) × 10.0 cm (3.9 in.)

compatibility

for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Tanks

shipped in

ambient

General description

This storage tank top assembly includes a connection to install a tank vent filter (not included), allows you to connect up to 3 water purification systems to one tank (25 L, 50 L or 100 L), and transmits the tank level signal to the connected system(s).

For use with Milli-Q® EQ 7008/16 water purification systems.

Application

Provides airtight closure of the Milli-Q® EQ storage tank frame (25 L, 50 L and 100 L).

Other Notes

The Milli-Q® storage tank (25 L, 50 L or 100 L) to be ordered in addition to this catalog number.

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service