Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

SLHN033

Millipore

Millex Nylon syringe filter

pore size 0.45 μm, diam. 33 mm, non-sterile, hydrophilic

Synonym(s):

0.45 μm Nylon syringe filter, Millex-HN syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

Nylon membrane
polypropylene housing

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 80 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
8.6 bar max. inlet pressure (125 psi)

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

27 mm

diam.

33 mm

filtration area

4.5 cm2

volume

100 mL

color

purple

pore size

0.45 μm

input

sample type aqueous solution(s)
sample type organic solution(s)
sample type mild organic solution(s)

bubble point

≥2.2 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Non-Sterile Millex Syringe Filters with Nylon Membrane:
- Non-sterile Millex syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
- Available in 0.20 µm and 0.45 µm pore sizes and two diameters to suit your application needs
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Available in Multiple Pack Sizes:
- SKU ending with NS (-------NS): 50 per pack
- SKU ending with NL (-------NL): 100 per pack
- SKU ending with TL (-------TL): 100 per pack. These syringe filters have a tube outlet
- SKU ending with NB (-------NB): 250 per pack
- SKU ending with NK (-------NK): 1000 per pack

Applications:
- Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
- Solvent Filtration
- Clarification of Aqueous and Organic Solutions

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Syringe membrane filter selection and validation methods to assess analyte loss due to membrane filter adsorption in pharmaceutical quality control (QC) testing.

Syringe membrane filter selection and validation methods to assess analyte loss due to membrane filter adsorption in pharmaceutical quality control (QC) testing.

Syringe membrane filter selection and validation methods to assess analyte loss due to membrane filter adsorption in pharmaceutical quality control (QC) testing.

Syringe membrane filter selection and validation methods to assess analyte loss due to membrane filter adsorption in pharmaceutical quality control (QC) testing.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service