Skip to Content
MilliporeSigma
All Photos(2)

Documents

HNWP04700

Millipore

Nylon Membrane Filter, 0.45 μm Pore Size

Millipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Hydrophilic Nylon net membrane filter, Nylon Net Filter, Nylon membrane filter discs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

Agency

suitable for EPA 200.7
suitable for EPA 200.8
suitable for EPA 300

description

0.45 um pore size, hydrophilic nylon membrane, 47 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

filter diam.

47 mm

thickness

170 μm

pore size

0.45 μm pore size

bubble point

≥2.0 bar, air with water at 23 °C

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: HNWP
Filter Type: Screen filter
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Application

  • Clarification of solutions
  • Particle removal
  • Particle analysis

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Chen He et al.
Environmental science and pollution research international, 27(6), 5825-5844 (2019-12-20)
Particulate matter in European cities, especially in urban areas, is mainly from urban road traffic and constitutes a great threat to the health of inhabitants. Therefore, understanding of the role of common urban roadside plant plays for particulate matter (PM)
Chen He et al.
International journal of phytoremediation, 22(2), 184-200 (2019-08-28)
Atmospheric particulate matters (PM) caused by urban traffic system put residents' health at serious risk. As a method of phytoremediation to mitigate this risk, roadside plants show significant potential to remove PM from the air. However, the relationship between traffic

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service