Skip to Content
MilliporeSigma

SLLG033

Millex hydrophilic PTFE syringe filter

pore size 0.20 μm, diam. 33 mm, non-sterile

Synonym(s):

0.20 μm PTFE syringe filter, Millex-LG syringe filter, disposable syringe filter, syringe filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24
eCl@ss:
32031690
Pore size:
0.20 μm
Diam.:
33 mm
Sterility:
non-sterile
Material:
PTFE membrane, polypropylene housing
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, polypropylene housing

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 80 μL (after air purge), hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp., 8.6 bar max. inlet pressure (125 psi)

technique(s)

LC/MS: suitable, UHPLC-MS: suitable, UHPLC: suitable, analytical sample preparation: suitable, mass spectrometry (MS): suitable

H

27 mm

diam.

33 mm

filtration area

4.5 cm2

volume

100 mL

color

light blue

pore size

0.20 μm

input

sample type organic solution(s)
sample type aqueous solution(s)

bubble point

≥1.6 bar, air with water at 23 °C

fitting

female Luer-Lok® inlet, male Luer outlet slip

General description

Non-sterile Millex-LG Syringe Filters with 0.20 µm Hydrophilic PTFE Membrane

Millex-LG syringe filters are specifically designed for the efficient filtartion of aqueous and organic solvents. Featuring an 0.20 µm hydrophilic PTFE membrane, these filters are HPLC-certified, ensuring low levels of UV-absorbing extractables, making them ideal for analytical sample filtration.

  • SLLG033NS replaces SLLGH25NS
  • SLLG033NB replaces SLLGH25NB
  • SLLG033NK replaces SLLGH25NK

Application

  • Suitable for sample filtration prior to UHPLC, HPLC, LC-MS, and Mass Spec
  • Filtration of aqueous and organic solutions

Features and Benefits

  • HPLC Certified: Guarantees low levels of UV-absorbing extractables for reliable analytical results.
  • Hydrophilic PTFE Membrane: Offers low analyte binding and broad solvent compatibility, facilitating the filtration of various solutions and sample types.
  • Polypropylene Housing: Provides low extractables and excellent chemical compatibility.
  • Easy Identification: Membrane type and pore size are clearly printed on the filter for quick reference. A light blue band identifies non-sterile Millex filters with hydrophilic PTFE membrane
  • Recommended Sample Volume: Designed for filtering volumes of 10-100 milliliters (mL) to effectively remove particulates prior to instrumentation analysis.

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library