Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLCRX13

Millipore

Millex hydrophilic PTFE syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile

Synonym(s):

0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex

parameter

10 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

21 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

light blue

pore size

0.45 μm

input

sample type organic solution(s)
sample type mild organic solution(s)
sample type aqueous solution(s)

bubble point

≥1.4 bar at 23 °C

fitting

female Luer-Lok® inlet
male Luer outlet slip

General description

HPLC certified for low levels of UV absorbing extractable
SLCRX13NL replaces SLCR013NL and SLLHH13NL
SLCRX13NK replaces SLCR013NK and SLLHH13NL

Filter Code: LCR

Applications:
Sample filtration prior to HPLC; Filtration of protein-containing solutions, and aqueous or organic solutions.

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service