Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLCRX13TL

Millipore

Millex® hydrophilic PTFE syringe filter

pore size 0.45 μm, diam. 13 mm, non-sterile

Synonym(s):

0.45 μm PTFE syringe filter, Millex-LCR syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
polypropylene housing

sterility

non-sterile

product line

Millex®

feature

holdup volume≤ 15 μL (after air purge)
hydrophilic

manufacturer/tradename

Millex®

parameter

10 bar max. inlet pressure (150 psi)
45 °C max. temp.

technique(s)

HPLC: suitable
UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

48 mm

diam.

13 mm

filtration area

0.8 cm2

volume

10 mL

color

light blue

pore size

0.45 μm

input

sample type aqueous solution(s)
sample type organic solution(s)

bubble point

≥1.4 bar at 23 °C

fitting

female Luer-Lok® inlet fitting
outlet tube

shipped in

ambient

General description

13mm Millex® syringe filter with tube outlet HPLC certified for low levels of UV absorbing extractable SLCRX13TL replaces SLCRT13NL.

Filter Code: LCR

Applications:
Sample filtration prior to HPLC; Filtration of protein-containing solutions, and aqueous or organic solutions.

Specifications

For general laboratory use only

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service